Shop Alternate Products
This Product is Discontinued
Baldwin
Beveled Edge Duplex Switch Plate, Number of Gangs: 1 Brass, Venetian Bronze Finish (Discontinued)
Mfr # 4752.112.CD
Zoro # G2074464
This Product is Discontinued
Key Features
- Number of Gangs 1
- Material Brass
- Finish Venetian Bronze
- Size 4-1/2"H x 2-3/4"W