Baldwin Estate

Bright Brass Handlesets Bright Brass

Baldwin Estate Bright Brass Handlesets Bright Brass 8530.030.FSTR
Hover or click to zoom Tap to zoom
Key Features
  • Location Type: Interior
  • Finish: Bright Brass
  • Item: Bright Brass Handlesets Bright Brass
  • Strike Type: Full Lip Strike
  • Country of Origin (subject to change): China
See full product details
$19.14

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Baldwin Estate #8530.030.FSTR Specifications

  • Location Type: Interior
  • Finish: Bright Brass
  • Item: Bright Brass Handlesets Bright Brass
  • Strike Type: Full Lip Strike
  • Country of Origin (subject to change): China

Description

Baldwin 8530030FSTR Interior Mortise Full Lip Strike Bright Brass Finish

Reviews of Baldwin Estate #8530.030.FSTR

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.