Baldwin Estate
Entry Handlesets Antique Nickel
- Zoro #: G1503991
- Mfr #: 6021.151.L

Tap to zoom
Hover or click to zoom
$320.37
- Item: Entry Handlesets,Antique Nickel
- Backset: 2-3/4" Backset
- Series: Estate
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $320.37
Baldwin Estate #6021.151.L Specifications
- Zoro #: G1503991
- Mfr #: 6021.151.L
- Item: Entry Handlesets,Antique Nickel
- Backset: 2-3/4" Backset
- Series: Estate
- Height: 1
- Weight: 3.3
- Color: Antique Nickel
- Width: 4.2
- Length: 8.5
- Material: Brass / Steel
- Function: Entry
- Country of Origin (subject to change): China
Description
Baldwin 6021151L Left Hand Emergency Egress Entry Handleset by Knob 2-3/4" Backset Mortise Lock Body Antique Nickel Finish