customer-service Help
Baldwin Estate

Entry Handlesets Lifetime Brass

Baldwin Estate Entry Handlesets Lifetime Brass 6948.003.RENT
Tap to zoom
Hover or click to zoom
$615.10
  • Item: Entry Handlesets,Lifetime,Brass
  • Keyway Type: C Keyway
  • Number of Pins: 5 Pin Cylinder
See full product details
This item ships free.

Total: $615.10

Baldwin Estate #6948.003.RENT Specifications

  • Item: Entry Handlesets,Lifetime,Brass
  • Keyway Type: C Keyway
  • Number of Pins: 5 Pin Cylinder
  • Series: Estate
  • Strike Type: Mortise
  • Width: 7.0079
  • Material: Brass
  • Weight: 6
  • Color: Lifetime Brass
  • Length: 24.8031
  • Height: 5.1181
  • Function: Entry
  • Strike: Mortise
  • Country of Origin (subject to change): China

Description

Baldwin 6948003RENT Victoria Right Hand Single Cylinder Entry Mortise Lock Trim Lifetime Brass Finish

Reviews of Baldwin Estate #6948.003.RENT