Skip to Main Content
customer-service Help
Baldwin Estate

Entry Handlesets Satin Nickel

Baldwin Estate Entry Handlesets Satin Nickel 6021.150.RLS
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$265.39
  • Item: Entry Handlesets,Satin Nickel
  • Backset: 2-3/4" Backset
  • Series: Estate
See full product details
This item ships free.
Total: $265.39

Baldwin Estate #6021.150.RLS Specifications

  • Item: Entry Handlesets,Satin Nickel
  • Backset: 2-3/4" Backset
  • Series: Estate
  • Length: 9
  • Width: 4.5
  • Material: Brass / Steel
  • Color: Satin Nickel
  • Function: Entry
  • Height: 1.7
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Baldwin 6021150RLS Right Hand Lever Strength Emergency Egress Entry Handleset by Lever 2-3/4" Backset Mortise Lock Body Satin Nickel Finish

Reviews of Baldwin Estate #6021.150.RLS