customer-service Help
Baldwin Estate

Full Dummy Handlesets Satin Nickel

Baldwin Estate Full Dummy Handlesets Satin Nickel 6552.150.FD
Tap to zoom
Hover or click to zoom
$382.74
  • Item: Full Dummy Handlesets Satin Nickel
  • Lockset Function: Full Dummy
  • Series: Estate
See full product details
This item ships free.

Total: $382.74

Baldwin Estate #6552.150.FD Specifications

  • Item: Full Dummy Handlesets Satin Nickel
  • Lockset Function: Full Dummy
  • Series: Estate
  • Height: 4.9
  • Weight: 3.55
  • Color: Satin Nickel
  • Length: 15.6
  • Width: 6.9
  • Material: Brass
  • Warranty: Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
  • Country of Origin (subject to change): China

Description

Baldwin 6552150FD Baltimore Full Dummy Mortise Trim Satin Nickel Finish

Reviews of Baldwin Estate #6552.150.FD