Shop Alternate Products
This Product is Discontinued
Baldwin Estate
Keyed Entry Keyed Entry Unlacquered Brass (Discontinued)
Mfr # MP015.031.ACT3X
Zoro # G2012733
Free Shipping & Returns
This Product is Discontinued
Key Features
- Keyway Type C Keyway
- Number of Pins 5 Pin Cylinder
- Series Estate
- Style Knob
- Finish Unlacquered Brass