Baldwin Estate

L016 Lever Vintage Brass Door Levers Vintage Brass

Baldwin Estate L016 Lever Vintage Brass Door Levers Vintage Brass L016.033.LMR
Hover or click to zoom Tap to zoom
Key Features
  • Finish: Brass
  • Item: L016 Lever Vintage Brass Door Levers Vin
  • Features: Left Hand
  • Cylinder Core Type: Single
  • Country of Origin (subject to change): China
See full product details
$59.84

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Baldwin Estate #L016.033.LMR Specifications

  • Finish: Brass
  • Item: L016 Lever Vintage Brass Door Levers Vin
  • Features: Left Hand
  • Cylinder Core Type: Single
  • Country of Origin (subject to change): China

Description

Baldwin L016033LMR Single Left Hand L016 Lever Less Rose Vintage Brass Finish

Reviews of Baldwin Estate #L016.033.LMR

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.