Baldwin Estate

L018 Lever Lifetime Satin Nickel Door Levers Lifetime Satin Nickel

Baldwin Estate L018 Lever Lifetime Satin Nickel Door Levers Lifetime Satin Nickel L018.056.LMR
Hover or click to zoom Tap to zoom
Key Features
  • Finish: Satin Nickel
  • Item: L018 Lever Lifetime Satin Nickel Door Le
  • Cylinder Core Type: Single
  • Features: Left Hand
  • Country of Origin (subject to change): China
See full product details
$67.25

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Baldwin Estate #L018.056.LMR Specifications

  • Finish: Satin Nickel
  • Item: L018 Lever Lifetime Satin Nickel Door Le
  • Cylinder Core Type: Single
  • Features: Left Hand
  • Country of Origin (subject to change): China

Description

Baldwin L018056LMR Single Left Hand L018 Lever Less Rose Lifetime Satin Nickel Finish

Reviews of Baldwin Estate #L018.056.LMR

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.