This item is Discontinued.

Baldwin Lever Antique Nickel Door Levers Antique Nickel 5101 5101.151.MR

Lever Antique Nickel Door Levers Antique Nickel 5101 (Discontinued)

  • Mfr # 5101.151.MR
  • Zoro # G1749481
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5101.151.MR
Zoro #
G1749481
UPC #
-
Country of Origin
China

Dimensions

Width
3.4
Height
2.6
Length
6

Details

Series
Estate
Finish
Antique Nickel
Item
Lever Antique Nickel Door Levers Antique
Weight
1.2
Material
Brass
Color
Antique Nickel

Description

Item Lever Antique Nickel Door Levers Antique

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.