Baldwin Estate

Lever Antique Nickel Door Levers Antique Nickel 5141

Baldwin Estate Lever Antique Nickel Door Levers Antique Nickel 5141 5141.151.MR
Hover or click to zoom Tap to zoom
  • Series: Estate
  • Finish: Antique Nickel
  • Item: Lever Antique Nickel Door Levers Antique
  • Color: Antique Nickel
  • Material: Brass
  • Width: 10.3937
  • Height: 5.5906
  • Length: 25.9055
See full product details
$154.86

Subtotal: $154.86

Baldwin Estate #5141.151.MR Specifications

  • Series: Estate
  • Finish: Antique Nickel
  • Item: Lever Antique Nickel Door Levers Antique
  • Color: Antique Nickel
  • Material: Brass
  • Width: 10.3937
  • Height: 5.5906
  • Length: 25.9055
  • Weight: 1.1
  • Country of Origin (subject to change): China

Description

Baldwin 5141151MR Pair 5141 Lever Less Rose Antique Nickel Finish

Reviews of Baldwin Estate #5141.151.MR

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.