Baldwin Estate

Matte Antique Nickel Cylinders Matte Antique Nickel

Hover or click to zoom Tap to zoom
Key Features
  • Item: Matte Antique Nickel Cylinders Matte Ant
  • Series: Estate
  • Length: 4.5
  • Height: 1.5
  • Color: Matte Antique Nickel
  • Width: 1.75
  • Material: Brass
  • Warranty: Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
See full product details
$51.93

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Baldwin Estate #8325.152 Specifications

  • Item: Matte Antique Nickel Cylinders Matte Ant
  • Series: Estate
  • Length: 4.5
  • Height: 1.5
  • Color: Matte Antique Nickel
  • Width: 1.75
  • Material: Brass
  • Warranty: Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
  • Country of Origin (subject to change): China

Description

Matte Antique Nickel Cylinders Matte Ant

Reviews of Baldwin Estate #8325.152

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.