Baldwin Estate
Matte Antique Nickel Cylinders Matte Antique Nickel
Mfr # 8328.152
Zoro # G1772030
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Estate
- Material Brass
- Color Matte Antique Nickel
- Width 0
- Length 0
Explore More Products
- BALDWIN ESTATE Oil Rubbed Bronze Cylinders Oil Rubbed Bronze 8325.102
- BALDWIN ESTATE Satin Black Cylinders Satin Black 8097.190
- BALDWIN ESTATE Lifetime Brass Cylinders Lifetime Brass 8300.003
- BALDWIN ESTATE Satin Black Cylinders Satin Black 8324.190
- BALDWIN ESTATE Oil Rubbed Bronze Cylinders Oil Rubbed Bronze 8321.102.EMHT
- BALDWIN ESTATE Unlacquered Brass Cylinders Unlacquered Brass 8323.031
- BALDWIN ESTATE Matte Antique Nickel Cylinders Matte Antique Nickel 8314.152
- BALDWIN ESTATE Matte Antique Nickel Cylinders Matte Antique Nickel 8323.152
- BALDWIN ESTATE Bright Chrome Cylinders Bright Chrome 8327.260
- ILCO Ilco: 1" Mortise Cylinder, 5-Pin, Schlage C Keyway, Adams Rite Cam, Keyed Alike in Pairs, ORB ILCO-7165SC2-10B-KA2
- CORBIN RUSSWIN LFIC Rim Housing, Less 7-pin Core, 626, 4 Pack 3070-178-7 626 (4PK)
- Baldwin Estate Lockset Cylinders