Baldwin Estate
Pasadena Satin Nickel Handlesets Satin Nickel
- Zoro #: G1679752
- Mfr #: 6714.150.KT
$177.97
- Series: Estate
- Item: Pasadena Satin Nickel Handlesets Satin N
- Width: 0
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $177.97
Baldwin Estate #6714.150.KT Specifications
- Zoro #: G1679752
- Mfr #: 6714.150.KT
- Series: Estate
- Item: Pasadena Satin Nickel Handlesets Satin N
- Width: 0
- Color: Satin Nickel
- Material: Brass
- Height: 0
- Length: 0
- Country of Origin (subject to change): China
Description
Baldwin 6714150KT Pasadena Interior Escutcheon Cut for Turn Satin Nickel Finish
Reviews of Baldwin Estate #6714.150.KT
Explore more
- Baldwin Estate Passage Passage Satin Brass with Brown MP009.060.FDP4
- Baldwin Estate L016 Lever Oil Rubbed Bronze Door Levers Oil Rubbed Bronze L016.102.RMR
- Baldwin Estate Keyed Entry Keyed Entry Distressed Oil Rubbed Bronze MP013.402.ACT6X
- Baldwin Estate Oil Rubbed Bronze Kits Oil Rubbed Bronze 6599.102.THKI
- Baldwin Estate Passage Passage Oil Rubbed Bronze MP004.102.FDP5X
- Baldwin Estate Lever Lifetime Brass Door Levers Lifetime Brass 5104 5104.003.MR
- Baldwin Estate Keyed Entry Keyed Entry Lifetime Bright Nickel MP013.055.ACT6X
- Omnia LVR Square Rose Priv 2-3/8" BS Full Lip 1-3/8" Doors BR CH 237 237S/00F.PR2
- Hager Satin Chrome Corridor 3573AUG26DIC 3573AUG26DIC
- Omnia LH Stainless 23 LVR 2000 Rose Priv 212BS Mort Satin SS 2023L0025L32D
- Hager Satin Nickel Storeroom 3881SWTN15SFIC6 3881SWTN15SFIC6
- Baldwin Estate Door Levers & Door Lever Locksets