Baldwin Estate

Passage Pair Rosettes Antique Nickel

Baldwin Estate Passage Pair Rosettes Antique Nickel 5048.151
Hover or click to zoom Tap to zoom
Key Features
  • Item: Passage Pair Rosettes Antique Nickel
  • Width: 2.2
  • Length: 3.2
  • Material: Brass
  • Color: Antique Nickel
  • Height: 1
  • Weight: 0.4
  • Function: Passage Pair
See full product details
$56.11

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Baldwin Estate #5048.151 Specifications

  • Item: Passage Pair Rosettes Antique Nickel
  • Width: 2.2
  • Length: 3.2
  • Material: Brass
  • Color: Antique Nickel
  • Height: 1
  • Weight: 0.4
  • Function: Passage Pair
  • Warranty: Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
  • Series: Estate
  • Country of Origin (subject to change): China

Description

Passage Pair Rosettes Antique Nickel

Reviews of Baldwin Estate #5048.151

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.