Baldwin Estate
Passage Pair Rosettes Satin Nickel
- Zoro #: G1694050
- Mfr #: 5028.150

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $48.10
Baldwin Estate #5028.150 Specifications
- Zoro #: G1694050
- Mfr #: 5028.150
- Item: Passage Pair Rosettes Satin Nickel
- Width: 2.4
- Length: 3.7
- Material: Brass
- Color: Satin Nickel
- Weight: 0.5
- Height: 1.1
- Function: Passage Pair
- Series: Estate
- Warranty: Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
- Country of Origin (subject to change): China
Description
Baldwin 5028150 2" Passage Rose Satin Nickel Finish
Reviews of Baldwin Estate #5028.150
Explore more
- Baldwin Estate Full Dummy Rosettes Satin Black R050.190.FD
- Baldwin Estate Single Privacy Rosettes Antique Nickel R003.151.IPV
- Baldwin Estate Dummy Pair Rosettes Lifetime Brass 5046.003.FD
- Baldwin Estate Passage Pair Rosettes Lifetime Brass 5004.003
- Baldwin Estate Passage Pair Rosettes Venetian Bronze 5006.112
- Baldwin Estate Passage Rosettes Satin Black R050.190.PS
- Hager Satin Brass Rose 26393153 26393153
- Omnia Passage Rose Cover Bright Chrome 677/07.26
- Omnia Traditional Prodigy Passage Rose Bright Nickel 673/PA.14
- Baldwin Estate Satin Nickel Rosettes 8080.150
- Baldwin Estate Rosettes