Shop Alternate Products
This Product is Discontinued
Baldwin Estate
Passage Rosettes Antique Brass (Discontinued)
Mfr # R031.050.PS
Zoro # G1713115
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 3.6
- Width 3.6
- Material Brass
- Color Antique Brass
- Weight 0.8