customer-service Help
Baldwin Estate

Privacy Rosettes Distressed Antique Nickel

Baldwin Estate Privacy Rosettes Distressed Antique Nickel R026.452.PV
Tap to zoom
Hover or click to zoom
$60.86
  • Item: Privacy Rosettes Distressed Antique Nick
  • Width: 2.4
  • Length: 3.7
See full product details
Orders over $75 ship free.

Total: $60.86

Baldwin Estate #R026.452.PV Specifications

  • Item: Privacy Rosettes Distressed Antique Nick
  • Width: 2.4
  • Length: 3.7
  • Material: Brass
  • Color: Distressed Antique Nickel
  • Height: 0.1
  • Weight: 0.8
  • Function: Privacy
  • Warranty: Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
  • Series: Estate
  • Country of Origin (subject to change): China

Description

Baldwin R026452PV 3" Soho Privacy Rose Pair Distressed Antique Nickel Finish

Reviews of Baldwin Estate #R026.452.PV