Baldwin
Evolved Distressed Oil Rubbed Bronze Electronic Locksets
- Zoro #: G2312945
- Mfr #: 8231.402.B

Hover or click to zoom Tap to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $373.39
Baldwin #8231.402.B Specifications
- Zoro #: G2312945
- Mfr #: 8231.402.B
- Includes: Deadbolt
- Key Type: Electronic
- Style: Traditional
- Finish: Distressed Oil Rubbed Bronze
- Item: Evolved Distressed Oil Rubbed Bronze Ele
- Function: Single Cylinder
- Country of Origin (subject to change): China
Description
Baldwin 8231402B Single Cylinder Traditional Evolved Bluetooth Complete Deadbolt Distressed Oil Rubbed Bronze Finish
Reviews of Baldwin #8231.402.B
Explore more
- BALDWIN Reserve Venetian Bronze Door Levers EN.FED.TSR.112
- BALDWIN Baldwin 5513050 2.75 in. Interior Passage Latch with Backset; Satin Brass & Black 5513050
- BALDWIN Reserve Satin Black Door Levers PVSQUCSR190THK
- OMNIA LVR Rectangular Rose Pass 2-3/8" BS Full Lip 1-3/8" Doors SN 706 706/RTF.PA15
- Baldwin Door Levers & Door Lever Locksets