Baldwin

Evolved Lifetime Brass Electronic Locksets

Baldwin Evolved Lifetime Brass Electronic Locksets 85352.003.BLENT
Hover or click to zoom Tap to zoom
Key Features
  • Key Type: Electronic
  • Location Type: Interior
  • Finish: Brass
  • Item: Evolved Lifetime Brass Electronic Lockse
  • Features: Left Hand
  • Function: Single Cylinder
  • Country of Origin (subject to change): China
See full product details
$760.97

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Baldwin #85352.003.BLENT Specifications

  • Key Type: Electronic
  • Location Type: Interior
  • Finish: Brass
  • Item: Evolved Lifetime Brass Electronic Lockse
  • Features: Left Hand
  • Function: Single Cylinder
  • Country of Origin (subject to change): China

Description

Baldwin 85352003BLENT Left Hand Single Cylinder Cody 3/4 Evolved Bluetooth Handleset Complete with Interior Lever Lifetime Brass Finish

Reviews of Baldwin #85352.003.BLENT

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.