Shop Alternate Products
This Product is Discontinued
Baldwin Filters
Fuel/Water Separator Unit, 5-1/2x12-1/2In (Discontinued)
Mfr # 100-W30
Zoro # G5684472
Free Shipping & Returns
This Product is Discontinued
Key Features
- Filter Design Spin-On
- Width 5 1/2 in
- Height 12 1/2 in
- Description/Special Features Diesel Fuel/Water Separator - 30 Micron
- Micron Rating 40