Air Breather Filter, 2-5/8 x 1-1/4 in.

BALDWIN FILTERS| Zoro #: G1667967| Mfr #: SA2047

$2.65 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1667967 Mfr #: SA2047
Height: 1-1/4"Length: 4-3/8"
Item: Air FilterAir Filter Design: Element Only
Description/Special Features: Crankcase Breather Filter in Plastic HousingIncludes: 5/8" Fitting
Width: 2-5/8"Country of Origin (subject to change): Taiwan

Product Description

Air Filter, Crankcase Breather Filter in Plastic Housing, Height 1-1/4 In., Length 4-3/8 In., Width 2-5/8 In., Includes 5/8 In. Fitting

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.