Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Air Element, 5-3/4 x 15 in.

  • Zoro #: G4865393
  • Mfr #: RS5543
$30.00
  • Description/Special Features: Radial Seal Outer Air Element
  • Width: 5 3/4 in
  • Element Only - Automotive Filters: No
See full product details
Orders over $75 ship free.

Baldwin Filters #RS5543 Specifications

  • Zoro #: G4865393
  • Mfr #: RS5543
Description/Special Features: Radial Seal Outer Air Element Width: 5 3/4 in
Element Only - Automotive Filters: No Height: 12 19/32 in
Air Filter Type - Automotive: Engine Outer Air Filter Length: 5 3/4 in
Outside Dia.: 5 13/32 in Air Filter Design: Radial
Item: Air Filter Includes: 3-3/16 in (81.0) One End I. Gasket
Application: For Use With:
Filter Design: Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 12 19/32 in, Width 5 3/4 in, Length 5 3/4 in, Outside Dia. 5 13/32 in

Reviews of Baldwin Filters #RS5543