20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Air Filter, 10-19/32 x 3/4 in.

BALDWIN FILTERS| Zoro #: G1435944| Mfr #: PA5319

$25.31 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1435944 Mfr #: PA5319
Item: Air FilterDescription/Special Features: Cab Air Element
Air Filter Design: Element OnlyWidth: 10-19/32"
Length: 10-19/32"Height: 42433"
Country of Origin (subject to change): China

Product Description

Air Filter, Cab Air Element, Height 42433 In., Length 10-19/32 In., Width 10-19/32 In.

Product Reviews

Save 15%. Sign up for Z-mail.