Air Filter, 10-27/32 x 20-15/32 in.

BALDWIN FILTERS| Zoro #: G0974382| Mfr #: PA3938

$87.62 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0974382 Mfr #: PA3938
Item: Air Filter ElementAir Filter Design: Element Only
Description/Special Features: Air ElementIncludes: Attached Gasket, Gasket
Height: 20-15/32"Width: 10-27/32"
Outside Dia.: 10-27/32"Length: 20-15/32"
Country of Origin (subject to change): United States

Product Description

Air Filter Element, Air Element, Height 20-15/32 In., Length 20-15/32 In., Width 10-27/32 In., Outside Dia. 10-27/32 In., Includes Attached Gasket, Gasket

Product Reviews

Save 15%. Sign up for Z-mail.