Air Filter, 10-29/32 x 16-1/2 in.

BALDWIN FILTERS| Zoro #: G1044906| Mfr #: RS5452

$50.42 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Air Filter
Outside Dia.: 10-29/32"
Length: 16-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1044906 Mfr #: RS5452
Item: Air FilterOutside Dia.: 10-29/32"
Length: 16-1/2"Air Filter Design: Element Only, Radial
Description/Special Features: Radial Seal Outer Air ElementHeight: 16-1/2"
Width: 10-29/32"Includes: 6-25/32" (172.2) One End I. Gasket
Country of Origin (subject to change): United States

Description

Air Filter, Radial Seal Outer Air Element, Height 16-1/2 In., Length 16-1/2 In., Width 10-29/32 In., Outside Dia. 10-29/32 In., Includes 6-25/32 In. (172.2) One End I. Gasket

Reviews