KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Air Filter, 10-5/8 x 22-9/16 in.

BALDWIN FILTERS| Zoro #: G0763603| Mfr #: PA4585

$51.69 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 10-5/8"
Item: Air Filter Element
Includes: 11-11/16" Lid, Attached Gasket
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0763603 Mfr #: PA4585
Width: 10-5/8"Item: Air Filter Element
Includes: 11-11/16" Lid, Attached GasketDescription/Special Features: Air Element with Lid
Height: 22-9/16"Length: 22-9/16"
Air Filter Design: Element OnlyOutside Dia.: 10-5/8"
Country of Origin (subject to change): United States

Description

Air Filter Element, Air Element with Lid, Height 22-9/16 In., Length 22-9/16 In., Width 10-5/8 In., Outside Dia. 10-5/8 In., Includes 11-11/16 In. Lid, Attached Gasket

Reviews