KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Air Filter, 11-15/16 x 18-21/32 in.

BALDWIN FILTERS| Zoro #: G1013117| Mfr #: PA2776

$75.74 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Air Filter
Outside Dia.: 11-15/16"
Length: 18-21/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1013117 Mfr #: PA2776
Item: Air FilterOutside Dia.: 11-15/16"
Length: 18-21/32"Air Filter Design: Element Only
Description/Special Features: Outer Air ElementHeight: 18-21/32"
Width: 11-15/16"Includes: Attached Gasket, Gasket
Country of Origin (subject to change): United States

Description

Air Filter, Outer Air Element, Height 18-21/32 In., Length 18-21/32 In., Width 11-15/16 In., Outside Dia. 11-15/16 In., Includes Attached Gasket, Gasket

Reviews