KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Air Filter, 11-27/32 x 18-17/32 in.

BALDWIN FILTERS| Zoro #: G2102107| Mfr #: RS5484

$64.70 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Air Filter
Outside Dia.: 11-27/32"
Length: 18-17/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2102107 Mfr #: RS5484
Item: Air FilterOutside Dia.: 11-27/32"
Length: 18-17/32"Air Filter Design: Element Only, Radial
Description/Special Features: Radial Seal Air ElementHeight: 18-17/32"
Width: 11-27/32"Includes: 6-9/16" (166.7) One End I. Gasket
Country of Origin (subject to change): United Kingdom

Description

Air Filter, Radial Seal Air Element, Height 18-17/32 In., Length 18-17/32 In., Width 11-27/32 In., Outside Dia. 11-27/32 In., Includes 6-9/16 In. (166.7) One End I. Gasket

Reviews