JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Air Filter, 12-25/32 x 10-5/16 in.

BALDWIN FILTERS| Zoro #: G2089762| Mfr #: PA2848

$96.42 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2089762 Mfr #: PA2848
Outside Dia.: 12-25/32", Flange 15-5/8"Includes: Attached Gasket
Length: 10-5/16"Air Filter Design: Element Only
Item: Air FilterDescription/Special Features: Inner Air Element
Height: 10-5/16"Width: 12-25/32"
Country of Origin (subject to change): United States

Product Description

Air Filter, Inner Air Element, Height 10-5/16 In., Length 10-5/16 In., Width 12-25/32 In., Outside Dia. 12-25/32 In., Flange 15-5/8 In., Includes Attached Gasket

Product Reviews

Save 15%. Sign up for Z-mail.