KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Air Filter, 12-27/32 x 2-3/4 in.

BALDWIN FILTERS| Zoro #: G1211253| Mfr #: PA4560

$63.88 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 12-27/32"
Item: Air Filter Element
Description/Special Features: Cabin Air Filter Element
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1211253 Mfr #: PA4560
Width: 12-27/32"Item: Air Filter Element
Description/Special Features: Cabin Air Filter ElementHeight: 2-3/4"
Length: 15-19/32"Air Filter Design: Element Only
Country of Origin (subject to change): China

Description

Air Filter Element, Cabin Air Filter Element, Height 2-3/4 In., Length 15-19/32 In., Width 12-27/32 In.

Reviews