Air Filter, 12-3/4 x 16-21/32 in.

BALDWIN FILTERS |Zoro #: G1138234|Mfr #: PA2797

$89.18 /ea

This item ships free. DetailsStandard ground shipping

Zoro Customers Also Bought

Technical Specifications

Zoro #: G1138234 Mfr #: PA2797
Includes: (2) Attached O. Gasket, 8-11/32" (211.9) One End I. GasketDescription/Special Features: Outer Air Filter
Width: 12-3/4"Outside Dia.: 12-3/4"
Length: 16-21/32"Item: Air Filter
Height: 16-21/32"Country of Origin (subject to change): United States

Product Description

Air Filter, Outer Air Filter, Height 16-21/32 In., Length 16-21/32 In., Width 12-3/4 In., Outside Dia. 12-3/4 In., Includes (2) Attached O. Gasket, 8-11/32 In. (211.9) One End I. Gasket

Product Reviews

Zoro Best Sellers

Save 15% when you sign up for Z-mail.