Air Filter, 12 x 18-11/16 in.

BALDWIN FILTERS| Zoro #: G1136913| Mfr #: PA5469

$106.44 /ea

This item ships free. DetailsStandard ground shipping
Details:
Height: 18-11/16"
Includes: Gasket Attached
Item: Air Filter
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1136913 Mfr #: PA5469
Air Filter Design: Element OnlyIncludes: Gasket Attached
Height: 18-11/16"Description/Special Features: Outer Air Element
Width: 12"Outside Dia.: 12"
Length: 18-11/16"Item: Air Filter
Country of Origin (subject to change): China

Product Description

Air Filter, Outer Air Element, Height 18-11/16 In., Length 18-11/16 In., Width 12 In., Outside Dia. 12 In., Includes Gasket Attached

Product Reviews