KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Air Filter, 12 x 18-9/16 in.

BALDWIN FILTERS| Zoro #: G2000616| Mfr #: PA1847FN

$76.47 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 12"
Item: Air Filter
Includes: 15-3/4" Fins, Attached, G103-N Included
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2000616 Mfr #: PA1847FN
Width: 12"Item: Air Filter
Includes: 15-3/4" Fins, Attached, G103-N IncludedDescription/Special Features: Outer Air Element with Fins
Height: 18-9/16"Length: 18-9/16"
Air Filter Design: Element OnlyOutside Dia.: 12"
Country of Origin (subject to change): United States

Description

Air Filter, Outer Air Element with Fins, Height 18-9/16 In., Length 18-9/16 In., Width 12 In., Outside Dia. 12 In., Includes 15-3/4 In. Fins, Attached, G103-N Included

Reviews