Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Air Filter, 13-15/16" L, 6-1/8" W, 31/32" H

  • Zoro #: G0198408
  • Mfr #: PA30330
$55.77
  • Air Filter Design: Rectangular
  • Item: Air Filter
  • Length: 13-15/16"
See full product details
Orders over $75 ship free.

Baldwin Filters #PA30330 Specifications

  • Zoro #: G0198408
  • Mfr #: PA30330
Air Filter Design: Rectangular Item: Air Filter
Length: 13-15/16" Width: 6-1/8"
Air Filter Type - Automotive: Cabin Air Filter Element Only - Automotive Filters: Yes
Height: 31/32" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters Yes, Height 31/32 In., Width 6-1/8 In., Length 13-15/16 In.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Baldwin Filters #PA30330