Air Filter, 13-15/32 x 17-3/4 in.

BALDWIN FILTERS| Zoro #: G0554303| Mfr #: RS3738

$96.75 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0554303 Mfr #: RS3738
Includes: 8-5/32" (207.2) One End I. GasketWidth: 13-15/32"
Outside Dia.: 13-15/32"Length: 17-3/4"
Item: Air FilterHeight: 17-3/4"
Air Filter Design: Element Only, RadialDescription/Special Features: Radial Seal Outer Air Element
Country of Origin (subject to change): United States

Product Description

Air Filter, Radial Seal Outer Air Element, Height 17-3/4 In., Length 17-3/4 In., Width 13-15/32 In., Outside Dia. 13-15/32 In., Includes 8-5/32 In. (207.2) One End I. Gasket

Product Reviews

Save 15%. Sign up for Z-mail.