KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Air Filter, 13-17/32 x 25-17/32 in.

BALDWIN FILTERS| Zoro #: G2180936| Mfr #: PA2731

$160.96 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 13-17/32"
Item: Air Filter
Includes: Bleed Valve
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2180936 Mfr #: PA2731
Width: 13-17/32"Item: Air Filter
Includes: Bleed ValveDescription/Special Features: Replacement for Ecolite Air Element in Disposable Housing
Height: 25-17/32"Length: 25-17/32"
Air Filter Design: Element OnlyOutside Dia.: 13-17/32"
Country of Origin (subject to change): United States

Description

Air Filter, Replacement for Ecolite Air Element in Disposable Housing, Height 25-17/32 In., Length 25-17/32 In., Width 13-17/32 In., Outside Dia. 13-17/32 In., Includes Bleed Valve

Reviews