Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Air Filter, 13-7/8in. L x 6-5/8in. dia.

  • Zoro #: G0067341
  • Mfr #: PA5785
$73.02
  • Includes: Blank Band; A. Gasket.: [2] Attached
  • Description/Special Features: Outer Air Element with Blank Band
  • Length: 13 7/8 in
See full product details
Orders over $75 ship free.

Baldwin Filters #PA5785 Specifications

  • Zoro #: G0067341
  • Mfr #: PA5785
Includes: Blank Band; A. Gasket.: [2] Attached Description/Special Features: Outer Air Element with Blank Band
Length: 13 7/8 in Item: Air Filter
Air Filter Design: Round Air Filter Type - Automotive: Engine Outer Air Filter
Element Only - Automotive Filters: No Width: 6 5/8 in
Outside Dia.: 6 5/8 in Height: 13 7/8 in
Country of Origin (subject to change): Lithuania
Feedback Help us improve our product information

Description

Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 13 7/8 in, Width 6 5/8 in, Length 13 7/8 in, Outside Dia. 6 5/8 in

Reviews of Baldwin Filters #PA5785