Air Filter, 14-9/16in. L x 31/32in. H
- Zoro #: G0067326
- Mfr #: PA4489
$27.48
- Air Filter Design: Rectangular
- Element Only - Automotive Filters: No
- Air Filter Type - Automotive: Cabin Air Filter
Baldwin Filters #PA4489 Specifications
| |
Air Filter Design: Rectangular | Element Only - Automotive Filters: No |
Air Filter Type - Automotive: Cabin Air Filter | Description/Special Features: Cabin Air Element |
Length: 14 9/16 in | Width: 6 7/16 in |
Includes: A. Gasket.: [1] Attached | Height: 31/32 in |
Item: Air Filter | Country of Origin (subject to change): Germany |
Description
Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 31/32 in, Width 6 7/16 in, Length 14 9/16 in