Air Filter, 17-5/8 x 19-17/32 in.

BALDWIN FILTERS| Zoro #: G1626256| Mfr #: PA2507

$223.47 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Air Filter Element
Outside Dia.: 17-5/8", Boot 18-5/16"
Length: 19-17/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1626256 Mfr #: PA2507
Item: Air Filter ElementOutside Dia.: 17-5/8", Boot 18-5/16"
Length: 19-17/32"Air Filter Design: Element Only
Description/Special Features: Outer Air Filter ElementHeight: 19-17/32"
Width: 17-5/8"Includes: (2) Gaskets Attached, G39-AF Included
Country of Origin (subject to change): United States

Description

Air Filter Element, Outer Air Filter Element, Height 19-17/32 In., Length 19-17/32 In., Width 17-5/8 In., Outside Dia. 17-5/8 In., Boot 18-5/16 In., Includes (2) Gaskets Attached, G39-AF Included

Reviews