KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Air Filter, 2-13/32 x 9-1/32 in.

BALDWIN FILTERS| Zoro #: G2429777| Mfr #: PA4740

$23.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2-13/32"
Item: Air Filter
Includes: (2) Gaskets Attached
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2429777 Mfr #: PA4740
Width: 2-13/32"Item: Air Filter
Includes: (2) Gaskets AttachedDescription/Special Features: Inner Air Element
Height: 9-1/32"Length: 9-1/32"
Air Filter Design: Element OnlyOutside Dia.: 2-13/32", Flange 2-3/4"
Country of Origin (subject to change): United Kingdom

Description

Air Filter, Inner Air Element, Height 9-1/32 In., Length 9-1/32 In., Width 2-13/32 In., Outside Dia. 2-13/32 In., Flange 2-3/4 In., Includes (2) Gaskets Attached

Reviews