20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Air Filter, 2-3/8 x 6-31/32 in.

BALDWIN FILTERS| Zoro #: G0459444| Mfr #: PA3812

$37.62 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0459444 Mfr #: PA3812
Air Filter Design: Element OnlyIncludes: F. Gasket Included, Attached Gasket, 21/32" (16.7) and 1-31/32" (50.0)
Description/Special Features: Inner Air Filter ElementWidth: 2-3/8"
Outside Dia.: 2-3/8", Flange 2-3/4"Length: 6-31/32"
Item: Air Filter ElementHeight: 6-31/32"
Country of Origin (subject to change): United Kingdom

Product Description

Air Filter Element, Inner Air Filter Element, Height 6-31/32 In., Length 6-31/32 In., Width 2-3/8 In., Outside Dia. 2-3/8 In., Flange 2-3/4 In., Includes F. Gasket Included, Attached Gasket, 21/32 In. (16.7) and 1-31/32 In. (50.0)
Save 15%. Sign up for Z-mail.