20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Air Filter, 3-17/32 x 7-7/16 in.

BALDWIN FILTERS| Zoro #: G1512865| Mfr #: RS3715

$13.57 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1512865 Mfr #: RS3715
Air Filter Design: Element Only, RadialWidth: 3-17/32"
Outside Dia.: 3-17/32"Length: 7-7/16"
Item: Air FilterIncludes: 1-3/4" (44.5) One End I. Gasket
Height: 7"Description/Special Features: Outer Air Filter
Country of Origin (subject to change): United States

Product Description

Air Filter, Outer Air Filter, Height 7 In., Length 7-7/16 In., Width 3-17/32 In., Outside Dia. 3-17/32 In., Includes 1-3/4 In. (44.5) One End I. Gasket

Product Reviews

Save 15%. Sign up for Z-mail.