Air Filter, 3-27/32 x 1-19/32 in.

BALDWIN FILTERS| Zoro #: G1622537| Mfr #: PA4908

$20.10 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3-27/32"
Item: Air Filter
Description/Special Features: Foam Air Filter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1622537 Mfr #: PA4908
Width: 3-27/32"Item: Air Filter
Description/Special Features: Foam Air FilterHeight: 1-19/32"
Length: 4-31/32"Air Filter Design: Element Only
Country of Origin (subject to change): Taiwan, Province of China

Description

Air Filter, Foam Air Filter, Height 1-19/32 In., Length 4-31/32 In., Width 3-27/32 In.

Reviews