Air Filter, 3-3/8 to 4-11/16 x 2-1/8 in.

BALDWIN FILTERS| Zoro #: G1405932| Mfr #: PA4688

$30.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1405932 Mfr #: PA4688
Description/Special Features: Oblong Air ElementAir Filter Design: Element Only, Oblong
Item: Air Filter ElementIncludes: 1-5/8" (41.3) to2-29/32" (73.8) I. Gasket
Width: 3-3/8" to 4-11/16"Outside Dia.: 3-3/8" to 4-11/16"
Length: 2-1/8"Height: 2-1/8"
Country of Origin (subject to change): Cyprus

Product Description

Air Filter Element, Oblong Air Element, Height 2-1/8 In., Length 2-1/8 In., Width 3-3/8 In. to 4-11/16 In., Outside Dia. 3-3/8 In. to 4-11/16 In., Includes 1-5/8 In. (41.3) to2-29/32 In. (73.8) I. Gasket

Product Reviews

Save 15%. Sign up for Z-mail.