Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Air Filter, 33in. L x 2-7/32in. H

  • Zoro #: G0067265
  • Mfr #: PA5299
$49.94
  • Item: Air Filter
  • Height: 2 7/32 in
  • Width: 4 in
See full product details
Orders over $75 ship free.

Baldwin Filters #PA5299 Specifications

  • Zoro #: G0067265
  • Mfr #: PA5299
Item: Air Filter Height: 2 7/32 in
Width: 4 in Element Only - Automotive Filters: No
Description/Special Features: Cab Air Element Air Filter Design: Rectangular
Length: 33 in Air Filter Type - Automotive: Cabin Air Filter
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 2 7/32 in, Width 4 in, Length 33 in

Reviews of Baldwin Filters #PA5299