Air Filter, 4-1/4 x 15-5/32 in.

BALDWIN FILTERS| Zoro #: G1499784| Mfr #: RS5304

$21.50 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1499784 Mfr #: RS5304
Air Filter Design: Element Only, RadialItem: Air Filter
Includes: 3-3/8" (85.7) One End I. GasketHeight: 15-5/32"
Description/Special Features: Inner Air FilterWidth: 4-1/4"
Outside Dia.: 4-1/4"Length: 15-5/32"
Country of Origin (subject to change): United States

Product Description

Air Filter, Inner Air Filter, Height 15-5/32 In., Length 15-5/32 In., Width 4-1/4 In., Outside Dia. 4-1/4 In., Includes 3-3/8 In. (85.7) One End I. Gasket
Save 15%. Sign up for Z-mail.