KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Air Filter, 4-3/4 x 12-1/32 in.

BALDWIN FILTERS| Zoro #: G2326676| Mfr #: PA2719

$56.75 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 4-3/4"
Item: Air Filter Element
Includes: 8 Bolt Holes, Attached Gasket
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2326676 Mfr #: PA2719
Width: 4-3/4"Item: Air Filter Element
Includes: 8 Bolt Holes, Attached GasketDescription/Special Features: Inner Air Filter Element
Height: 12-1/32"Length: 12-1/32"
Air Filter Design: Element OnlyOutside Dia.: 4-3/4", Flange 7-5/16"
Country of Origin (subject to change): United States

Description

Air Filter Element, Inner Air Filter Element, Height 12-1/32 In., Length 12-1/32 In., Width 4-3/4 In., Outside Dia. 4-3/4 In., Flange 7-5/16 In., Includes 8 Bolt Holes, Attached Gasket

Reviews