Air Filter, 5-13/16 to 8-11/16 x 29 in.

BALDWIN FILTERS| Zoro #: G0663022| Mfr #: PA2500

$59.62 /ea

This item ships free. DetailsStandard ground shipping
Details:
Height: 29"
Includes: Inside-Out Flow, Gasket Included, (2) Gaskets Attached
Item: Air Filter
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0663022 Mfr #: PA2500
Air Filter Design: Element Only, RadialIncludes: Inside-Out Flow, Gasket Included, (2) Gaskets Attached
Length: 29"Item: Air Filter
Height: 29"Description/Special Features: Air Element
Width: 5-13/16" to 8-11/16"Outside Dia.: 5-13/16" to 8-11/16"
Country of Origin (subject to change): United States

Product Description

Air Filter, Air Element, Height 29 In., Length 29 In., Width 5-13/16 In. to 8-11/16 In., Outside Dia. 5-13/16 In. to 8-11/16 In., Includes Inside-Out Flow, Gasket Included, (2) Gaskets Attached

Product Reviews