Air Filter, 5-1/32 x 12-7/16 in.

BALDWIN FILTERS| Zoro #: G1181187| Mfr #: RS4595

$35.63 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1181187 Mfr #: RS4595
Includes: 3-5/32" (80.2) One End I. GasketHeight: 12-7/16"
Air Filter Design: Element Only, RadialDescription/Special Features: Outer Air Filter
Width: 5-1/32"Outside Dia.: 5-1/32"
Length: 12-7/16"Item: Air Filter
Country of Origin (subject to change): United States

Product Description

Air Filter, Outer Air Filter, Height 12-7/16 In., Length 12-7/16 In., Width 5-1/32 In., Outside Dia. 5-1/32 In., Includes 3-5/32 In. (80.2) One End I. Gasket

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.